- 12" Cold Chisel
- 3/4" Hex x 21/32" Round Spline Shank
description
- Fully hardened steel body delivers increased life and durability. Fully hardened steel body. For use with all brands of SDS max demolition hammers and rotary hammers with chipping function. Cold chisel (narrow chisel) is used for channeling or breaking in a straight line.
features
- Fully hardened steel body delivers increased life and durability
- For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
- Cold chisel (narrow chisel) is used for channeling or breaking in a straight line
- Manufactured by DEWALT
| Type | Cold Chisel |
| Manufacturer Name | DeWalt® |
| Head Shape | Straight |
| Length | 18 in |
| Head Type | Chisel |
| Head Size | 1 in |
| Bit Type | SDS-Max |
| Weight | 1.883 LB |
| EAN or UPC | 28874058354 |

