- 2" Scaling Chisel
- 3/4" Hex x 21/32" Round Spline Shank
description
- For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products. Fully hardened steel body delivers increased life and durability. Bulk packs of 10 or 15 available for the most common products. Manufactured by DEWALT.
features
- For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products
- Fully hardened steel body delivers increased life and durability
- Bulk packs of 10 or 15 available for the most common products
- Manufactured by DEWALT
| Head Size | 3 in |
| Head Type | Scaler |
| Type | Scaling Chisel |
| Manufacturer Name | DeWalt® |
| Length | 12 in |
| Head Shape | Straight |
| Bit Type | SDS-Max |
| Weight | 1.617 LB |
| EAN or UPC | 28874058385 |

