- 2" Scaling Chisel
- 3/4" Hex x 21/32" Round Spline Shank
description
- For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products. Fully hardened steel body delivers increased life and durability. Bulk packs of 10 or 15 available for the most common products. Manufactured by DEWALT.
features
- Bulk packs of 10 or 15 available for the most common products
- Manufactured by DEWALT
- Fully hardened steel body delivers increased life and durability
- For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products
| Head Size | 3 in |
| Manufacturer Name | DeWalt® |
| Head Shape | Straight |
| Head Type | Scaler |
| Package Type | Bulk |
| Bit Type | SDS-Max |
| Length | 12 in |
| Type | Scaling Chisel |
| Weight | 1.51 LB |
| EAN or UPC | 28877361826 |

