- Slotting Tool
- SDS Max Shank
| Head Shape | Pointed |
| Length | 12 in |
| Head Type | Chisel |
| Bit Type | SDS-Max |
| Type | Slotting Tool |
| Manufacturer Name | DeWalt� |
| Weight | 1.75 LB |
| EAN or UPC | 28874058422 |
| Head Shape | Pointed |
| Length | 12 in |
| Head Type | Chisel |
| Bit Type | SDS-Max |
| Type | Slotting Tool |
| Manufacturer Name | DeWalt� |
| Weight | 1.75 LB |
| EAN or UPC | 28874058422 |