- High Speed Steel Material
- SDS-Max Chuck
description
- Give your rotary hammer an edge with DEWALT SDS Max Chisels & Demolition Steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.
features
- Fully hardened steel body delivers increased life and durability.
- Bulk packs of 10 or 15 available for the most common products.
| Chuck Type | SDS-Max |
| Bit Type | Percussion |
| Height | 1.77 in |
| Material | High Speed Steel |
| Length | 9.45 in |
| Width | 1.77 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 2.47 LB |
| EAN or UPC | 28877362243 |

