- Asphalt Cutter SDS Max Shank
- 16" Long
- Straignt
description
- Give your rotary hammer an edge with DEWALT SDS MAX chisels & demolition steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.
features
- Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material
- Fully hardened steel body delivers increased life and durability
- For use with all brands of SDS MAX demolition hammers and rotary hammers with chipping function
- Manufactured by DEWALT
| Head Shape | Straight |
| Length | 16 in |
| Head Type | Chisel |
| Type | Chisel |
| Weight | 5.05 LB |
| EAN or UPC | 28877362250 |

