- Ground Rod Driver
- 3/4" Hex x 21/32" Round Spline Shank
description
- Fully hardened steel body delivers increased life and durability. For use with all brands of SDS Max demolition hammers and rotary hammers with chipping function. Cold chisel is used for breaking to a straight line. For example, when removing a section of sidewalk. Manufactured by DEWALT.
features
- Fully hardened steel body delivers increased life and durability
- For use with all brands of SDS Max demolition hammers and rotary hammers with chipping function
- Cold chisel is used for breaking to a straight line, for example, when removing a section of sidewalk
- Manufactured by DEWALT
| Head Shape | Flat |
| Type | Ground Rod Driver |
| Head Size | 3/4 in |
| Head Type | Ground Rod Driver |
| Length | 20 in |
| Bit Type | SDS-Max |
| Manufacturer Name | DeWalt® |
| Weight | 1.8 LB |
| EAN or UPC | 28874058477 |

