- Clay Spade
- SDS-Max Bit
- 4" Overall Length
- Curved Head
description
- For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products.
features
- Bull Point (Moil Point) used for chipping and breaking applications in a variety of masonry products
- Slotting chisel is used for removing grout from brick and for controlled breaking applications
- Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material
- Manufactured by DEWALT
| Manufacturer Name | DeWalt® |
| Head Shape | Curved |
| Head Size | 3/4 in |
| Bit Type | SDS-Max |
| Length | 4 in |
| Head Type | Chisel |
| Type | Clay Spade |
| Weight | 3.38 LB |
| EAN or UPC | 28877361833 |

