- Masonry Drill Bit
- 1 5/16" Diameter
- 18" Working Length
- 22 1/2" Overall Length
- SDS-Max Shank
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
| Bit Type | SDS-Max |
| Working Length | 18 in |
| Head Type | 4-Cutter |
| Manufacturer Name | DeWalt� |
| Dia. | 1.3125 in |
| Overall Length | 22.5 in |
| Weight | 3.6 LB |
| EAN or UPC | 28874058644 |

