- Carbide Core Bit
- One Piece Design
- 3 1/4" Cutting Diameter
- 22" Overall Length
- SDS-Max Shank
description
- Alternating tooth design delivers increased durability and quicker centering. Tool free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than two-piece design.
features
- Alternating tooth design delivers increased durability and quicker centering
- Tool free centering bit allows for easier removal
- Low friction core body provides faster drilling
- One-piece design provides more durability than two-piece design
| Shank Type | SDS-Max |
| Inch/Metric | Inch |
| Applicable Materials | Concrete, Masonry |
| Manufacturer Name | DeWalt® |
| Overall Length | 22 in |
| Cutting Dia. | 3.25 in |
| Weight | 4.5 LB |
| EAN or UPC | 28877449913 |

