- Carbide Core Bit
- One Piece Design
- 5" Cutting Diameter
- 22" Overall Length
- SDS-Max Shank
description
- DEWALT one-piece carbide core bits feature a low-friction core for fast drilling and rugged one-piece design. An alternating tooth design boosts durability and helps you center with ease. A tool-free centering bit enables fast, easy removal.
features
- Alternating tooth design delivers increased durability and quicker centering.
- Tool free centering bit allows for easier removal
- Low friction core body provides faster drilling
- One-piece design provides more durability than two-piece design
| Shank Type | SDS-Max |
| Cutting Dia. | 5 in |
| Inch/Metric | Inch |
| Overall Length | 22 in |
| Manufacturer Name | DeWalt® |
| Applicable Materials | Concrete, Masonry |
| Weight | 5.55 LB |
| EAN or UPC | 28877449968 |

