- Carbide Core Bit
- One Piece Design
- 2 3/4" Cutting Diameter
- 12" Overall Length
- Spline Shank
features
- Alternating tooth design delivers increased durability and quicker centering
- Tool free centering bit allows for easier removal
- Low friction core body provides faster drilling
- One-piece design provides more durability than two-piece design
| Inch/Metric | Inch |
| Shank Type | Spline |
| Overall Length | 12 in |
| Manufacturer Name | DeWalt� |
| Type | Core Bit |
| Cutting Dia. | 2.75 in |
| Applicable Materials | Concrete, Masonry |
| Weight | 2.5 LB |
| EAN or UPC | 28877450025 |

