- Carbide Core Bit
- One Piece Design
- 3 1/2" Cutting Diameter
- 22" Overall Length
- Spline Shank
features
- Alternating tooth design delivers increased durability and quicker centering
- Tool free centering bit allows for easier removal
- Low friction core body provides faster drilling
- One-piece design provides more durability than two-piece design
| Cutting Dia. | 3.5 in |
| Shank Type | Spline |
| Inch/Metric | Inch |
| Applicable Materials | Concrete, Masonry |
| Manufacturer Name | DeWalt� |
| Overall Length | 22 in |
| Weight | 4.75 LB |
| EAN or UPC | 28877450179 |

