- Bushing Tool 3/4" Hex Shank
features
- Fully hardened steel body delivers increased life and durability
| Head Size | 1 3/4 In |
| Head Type | Bushing tool |
| Type | Bushing Tool |
| Manufacturer Name | DeWalt� |
| Bit Type | 3/4 in Hex |
| Head Shape | Square |
| Length | 10 in |
| Weight | 3.0 LB |
| EAN or UPC | 28874059498 |

