- 12" Bull Point Bit
- SDS Max Shank
description
- Fully hardened steel body delivers increased life and durability. For use with all brands of 3/4 In. hex demolition hammers. Bull Point (Moil Point) used for chipping and breaking applications in a variety of masonry products. Manufactured by DEWALT.
features
- Fully hardened steel body delivers increased life and durability
- For use with all brands of 3/4 In. hex demolition hammers
- Bull Point (Moil Point) used for chipping and breaking applications in a variety of masonry products
- Manufactured by DEWALT
| Length | 18 in |
| Head Type | Bull Point |
| Bit Type | 3/4 in Hex |
| Manufacturer Name | DeWalt® |
| Type | Bull Point |
| Head Shape | Pointed |
| Weight | 2.35 LB |
| EAN or UPC | 28874059511 |

