- 2" Scaling Chisel
- 3/4" Hex x 21/32" Round Spline Shank
description
- Fully hardened steel body delivers increased life and durability. For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products. Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material. Manufactured by DEWALT.
features
- Fully hardened steel body delivers increased life and durability
- For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products
- Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material
- Manufactured by DEWALT
| Bit Type | 3/4 in Hex |
| Head Shape | Straight |
| Manufacturer Name | DeWalt® |
| Type | Scaling Chisel |
| Head Type | Scaler |
| Length | 12 in |
| Head Size | 3 in |
| Weight | 1.9 LB |
| EAN or UPC | 28874059528 |

