- 2" Scaling Chisel
- 3/4" Hex x 21/32" Round Spline Shank
features
- Fully hardened steel body delivers increased life and durability
| Type | Scaling Chisel |
| Package Type | Bulk |
| Head Shape | Straight |
| Manufacturer Name | DeWalt� |
| Head Type | Scaler |
| Head Size | 3 in |
| Length | 12 in |
| Bit Type | 3/4 in Hex |
| Weight | 1.9 LB |
| EAN or UPC | 28877362380 |

