- 12" Cold Chisel
- 3/4" Hex x 21/32" Round Spline Shank
features
- Fully hardened steel body delivers increased life and durability
| Type | Cold Chisel |
| Manufacturer Name | DeWalt� |
| Package Type | Bulk |
| Length | 12 in |
| Head Shape | Straight |
| Head Type | Chisel |
| Head Size | 1 in |
| Bit Type | 3/4 in Hex |
| Weight | 1.75 LB |
| EAN or UPC | 28877362342 |

