- 12" Cold Chisel
- 3/4" Hex x 21/32" Round Spline Shank
description
- Fully hardened steel body delivers increased life and durability. For use with all brands of 3/4 In. hex demolition hammers. Cold chisel (Narrow chisel) is used for channeling or breaking in a straight line. Manufactured by DEWALT.
features
- Cold chisel (Narrow chisel) is used for channeling or breaking in a straight line
- Manufactured by DEWALT
- Fully hardened steel body delivers increased life and durability
- For use with all brands of 3/4 In. hex demolition hammers
| Head Shape | Straight |
| Bit Type | 3/4 in Hex |
| Length | 18 in |
| Head Size | 1 in |
| Head Type | Chisel |
| Type | Cold Chisel |
| Manufacturer Name | DeWalt® |
| Weight | 2.32 LB |
| EAN or UPC | 28874059542 |

