- Asphalt Cutter
- 3/4" Hex Shank
features
- Fully hardened steel body delivers increased life and durability
| Length | 16 in |
| Type | Asphalt Cutter |
| Head Shape | Straight |
| Manufacturer Name | DeWalt� |
| Head Size | 4 in |
| Head Type | Cutter |
| Bit Type | 3/4 in Hex |
| Weight | 5.75 LB |
| EAN or UPC | 28874059573 |

