- Ground Rod Driver
- 3/4" Hex Bit
- 3/4" Overall Length
- Flat Head
description
- Fully hardened steel body delivers increased life and durability. For use with all brands of 3/4 In. hex demolition hammers. Ground rod driver is used for installing ground rods, parking bumper stakes, etc.. Manufactured by DEWALT..
features
- Fully hardened steel body delivers increased life and durability
- For use with all brands of 3/4 In. hex demolition hammers
- Ground rod driver is used for installing ground rods, parking bumper stakes, etc.
- Manufactured by DEWALT
| Bit Type | 3/4 in Hex |
| Head Type | Driver |
| Type | Ground Rod Driver |
| Length | 3/4 in |
| Manufacturer Name | DeWalt® |
| Head Shape | Flat |
| Weight | 1.87 LB |
| EAN or UPC | 28874059580 |

