- Clay Spade
- 3/4" Hex Bit
- 4 1/2" Overall Length
- Curved Head
description
- Fully hardened steel body delivers increased life and durability. For use with all brands of 3/4 In. hex demolition hammers. Clay spade is used for trenching or digging clay, gravel, hard-packed earth, etc. Manufactured by DEWALT.
features
- Fully hardened steel body delivers increased life and durability
- For use with all brands of 3/4 In. hex demolition hammers
- Clay spade is used for trenching or digging clay, gravel, hard-packed earth, etc
- Manufactured by DEWALT
| Type | Clay Spade |
| Length | 4 1/2 in |
| Head Shape | Curved |
| Head Type | Chisel |
| Bit Type | 3/4 in Hex |
| Manufacturer Name | DeWalt® |
| Weight | 3.65 LB |
| EAN or UPC | 28877362397 |

