- 3" Scaling Chisel
- 1 1/8" Hex Shank
description
- DeWalt demolition steel is made from hardened steel to reduce breakage and provide long life. For use with hammers that accept 3/4 In. hex shank steel. Add versatility to your chipping or demolition hammers with a wide variety of specialty bits.
features
- Scaling chisel (Wide chisel) is used for removing tile, concrete splatter, and other excess material
- For use with all brands of 1-1/8 In. hex demolition hammers (Pavement breakers)
- Fully hardened steel body delivers increased life and durability
- Ring and notch retentions allow for use in electric and pneumatic hammers
| Head Shape | Straight |
| Head Type | Scaler |
| Head Size | 3 in |
| Length | 20 in |
| Weight | 2.98 LB |
| EAN or UPC | 28874059610 |

