- Ground Rod Driver
- 1 1/4" Hex Bit
- 1" Overall Length
- Flat Head
description
- Ideal for a range of chiseling and chipping applications, each DEWALT 1-1/8 In. hex shank chisel features a fully hardened steel body for helps to increased product life and extreme durability.
features
- For use with all brands of 1-1/8" hex demolition hammers (pavement breakers).
- Bull point (moil point) is used for general chipping and breaking.
- Cold chisel (narrow chisel) is used for "channeling" or breaking in a straight line.
- Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material.
- Clay spade is used for "trenching" or digging clay, gravel, hard-packed earth, etc.
- Asphalt cutter is used for cutting soft masonry materials such as asphalt.
- Ground rod driver is used for installing ground rods, parking bumper stakes, etc.
- Tamper shank and plate are used for packing dirt, sand, gravel, etc.
| Type | Ground Rod Driver |
| Head Shape | Flat |
| Manufacturer Name | DeWalt® |
| Head Type | Driver |
| Bit Type | 1 1/4 in Hex |
| Length | 1 in |
| Weight | 7.5 LB |
| EAN or UPC | 28874059641 |

