- Heavy-Duty 1-3/4 HP D-Handle Router
features
- Two-position, rubber overmolded handle and low center of gravity design provide comfort, balance, and control
- Dust-sealed switch provides durability and long switch life
- Flat top for easy bit and depth changes
- Self-releasing, eight slotted collet for better bit retention
- eliminates frozen bits
- Detachable cordset
- Subbase concentricity gauge included to ensure bit concentricity for accuracy
- Clear, LEXAN subbase provides enhanced base durability, bit visibility
- adjusts vertically
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments
- Adjustable, tool-free, steel motor cam lock makes depth adjustment and base changes quick and solid-locking
- Quick-release motor latches for fast and easy motor pack removal for bit and base changes
includes
- Subbase concentricity gauge
- Two wrenches
- D-handle base (DW6183)
- 1/4" and 1/2" collets
- Motor pack (DW616M)
| Voltage Rating | 115 |
| Plunge | No |
| Dia. | 6 in |
| Collet Capacity | 1/4 in, 1/2 in |
| Tool Wt. | 8.1 lb |
| Amps | 11 A |
| Speed (RPM) | 24500 |
| Weight | 11.75 LB |

