- Heavy-Duty 1-3/4 HP Fixed Base / Plunge Router Combo Kit
description
- 1-3/4 HP (maximum motor HP), 11.0 Amp motor provides the power to rout smoothly through the toughest hardwoods.
features
- 1-3/4 HP (maximum motor HP), 11 amp motor provides the power to rout smoothly through the toughest hardwoods
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location
- Adjustable, tool-free, steel-motor cam lock makes depth adjustment and base changes quick and solid locking
- Quick-release motor latches for fast and easy motor pack removal for bit and base changes
- Integral, through-the-column dust collection collects 95% of the dust and provides superior bit visibility
- Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke
- Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
- Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
- Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight
includes
- 1/4" and 1/2" collets
- Two wrenches
- Subbase concentricity gauge
- Vacuum adaptor
- Heavy-duty kit box
- Motor pack (DW616M)
- Fixed base (DW6184)
- Plunge base (DW6182)
| Plunge | Yes |
| Collet Capacity | 1/4 in, 1/2 in |
| Voltage Rating | 115 |
| Dia. | 6 in |
| Amps | 11 A |
| Plunge Capacity | 2 1/2 in |
| Tool Wt. | 10 lb |
| Speed (RPM) | 24500 |
| Weight | 22.3 LB |
| EAN or UPC | 28877428086 |

