- 2-1/4 HP EVS Fixed Base Router w/ Soft Start
description
- Featuring a 12.0 Amp motor that delivers variable speed performance from 8,000 to 24,000 RPM, the DeWalt DW618 2-1/4 HP fixed base router offers all the power and versatility that professionals demand. Soft start provides an extra-smooth finish and helps ensure that this tool even performs well when working with the toughest hardwoods. With a micro-fine depth adjustment ring, you can count on accurate adjustment in 1/64-in increments, while a clear, lean sub-base ensures durability and visibility. The included sub-base concentrically gauge enhances accuracy even further by helping you maintain bit concentrically, and long, eight-slot collets that are self-releasing provide excellent bit retention for dependability. A steel motor cam lock and quick-release motor latches make adjustments and base changes tool-free, fast and easy when you need to switch tasks, and a unique, detachable cornerbead helps keep this tool easy to service.
features
- DEWALT 2.25-HP fixed base corded router is ideal for cutting, trimming and shaping wood, metal and plastic
- Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cordset location
- 12-amp motor with soft start gradually accelerates to preset speed for smoother operation and better control
- 2 side knobs with rubber overmolded grips provide comfort during use
- Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
- Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
- 96-in cord supplies ample reach for easy placement anywhere in your workshop
- Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
includes
- Motor pack (DW618M)
- Fixed base (DW6184)
- 1/4" and 1/2" collets
- Wrench
| Plunge | No |
| Speed (RPM) | 24000 |
| Voltage Rating | 115 |
| Dia. | 6 in |
| Amps | 12 A |
| Collet Capacity | 1/4 in, 1/2 in |
| Tool Wt. | 7.2 lb |
| Weight | 10.0 LB |
| EAN or UPC | 28877357461 |

