- Heavy-Duty 2-1/4 HP Three Base Router Kit
features
- Five-position, adjustable turret stop assists in stepped or repeated plunge cuts
- Micro-fine depth adjustment on plunge base 5/128" per turn for precise routing in veneer and inlays
- Easy-to-reach plunge lever and switch for superior control while routing
- Spindle lock button allows single-wrench bit changes
- Clear, LEXAN subbase provides enhanced base durability, bit visibility
- Rubber overmolded handles and low center of gravity provide comfort, balance, and control
- Dust-sealed switch provides durability and long switch life
- Right or left switch and cordset location provide ability to have switch in right or left hand
- Flat top for easy bit and depth changes
- Self-releasing, eight slotted collet for better bit retention
- eliminates frozen bits
- Quick-release motor latches for fast and easy motor pack removal for bit and base changes
- Detachable cordset
- Subbase concentricity gauge included to ensure bit concentricity for accuracy
- Integral, through-the-column dust collection collects 95% of dust and provides superior bit visibility
- Electronic, variable speed with soft start
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments
- adjusts vertically
- Adjustable, tool-free, steel motor cam lock makes depth adjustment and base changes quick and solid-locking
includes
- Motor pack (DW618M)
- Fixed base (DW6184)
- Plunge base (DW6182)
- D-handle base (DW6183)
- 1/4" and 1/2" collets
- Wrench
- Subbase concentricity gauge
- Large hole subbase
- Vacuum adaptor
- Heavy-duty kit box
| Dia. | 6 in |
| Plunge Capacity | 2 1/2 in |
| Amps | 12 A |
| Tool Wt. | 10.1 lb |
| Plunge | Yes |
| Collet Capacity | 1/4 in, 1/2 in |
| Voltage Rating | 115 |
| Speed (RPM) | 24000 |
| Weight | 27.4 LB |
| EAN or UPC | 28877463209 |

