- Heavy-Duty 2-1/4 HP EVS Fixed Base Router Kit w/ Soft Start
description
- The DW618K 2-1/4 HP EVS Fixed Base Router Kit with Soft Start has a powerful motor for routing through tough hardwood at the user's desired speed. Features precise depth adjustments and fast, easy motor pack removal for bit and base changes.
features
- 2-1/4 HP (maximum motor HP), 12-amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
- Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 RPM and soft start to reduce start-up torque for enhanced control
- Adjustable, tool-free, steel-motor cam lock makes depth adjustment and base changes quick and solid locking
- Quick-release motor latches for fast and easy motor pack removal for bit and base changes
- Detachable cordset offers cordset serviceability and removes the need for a "shorty" cord motor pack
- Spindle lock button allows for single-wrench bit changes
- Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
- Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location
includes
- Motor pack (DW618M)
- Fixed base (DW6184)
- 1/4" and 1/2" collets
- Wrench
- Subbase concentricity gauge
- Large hole subbase
- Heavy-duty kit box
| Dia. | 6 in |
| Tool Wt. | 7.2 lb |
| Plunge | No |
| Voltage Rating | 115 |
| Amps | 12 A |
| Speed (RPM) | 24000 |
| Collet Capacity | 1/4 in, 1/2 in |
| Weight | 11.6 LB |
| EAN or UPC | 28877335773 |

