- 24000 rpm Maximum Speed
description
- The DW618M 2-1/4 HP EVS Fixed Base Router Motor with Soft Start is powerful for routing smoothly through tough hardwood at the user's desired speed. Dust-sealed switch protects against dust ingestion for longer life. Flat top and spindle lock button allow easy single-wrench bit changes.
features
- 2-1/4 HP (maximum motor HP), 12.0 amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
- Electronic variable speed with full feedback control for constant speed under load from 8,000-24,000 rpm and soft start to reduce start-up torque for enhanced control
- Dust-Sealed Switch protects against dust ingestion for longer switch life
- Spindle lock button allows for single-wrench bit changes
- Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight
- Nickel-plated motor housing for a smooth, long-lasting depth adjustment
- Flat top for easy bit and depth changes
- Self-releasing, long, eight slot collets for better bit retention and elimination of frozen bits
| Power Source | Electric |
| Length | 9 in |
| Width | 8.38 in |
| Height | 5 in |
| Corded | Yes |
| Speed [Max] | 24000 rpm |
| Battery Included | No |
| Warranty | 3 Years Limited Warranty |
| Weight | 7.5 LB |
| EAN or UPC | 28877335780 |

