- Heavy-Duty 2-1/4 HP EVS Fixed Base / Plunge Router Combo Kit w/ Soft Start
description
- DEWALT® DW618PK router kit includes both fixed and plunge bases and features a 2-1/4 HP (maximum motor HP), 12.0 Amp, electronic variable-speed motor. Motor provides the power to rout smoothly through the toughest hardwoods. Electronic variable speed with full feedback control for constant speed under load, from 8,000-24, 000 RPM, and soft start to reduce start-up torque for enhanced control.
features
- Sub-base concentrically gauge ensures bit concentrically for best-in-class accuracy
- 2-1/4 HP (maximum motor HP), 12.0 Amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
- Electronic variable speed with full feedback control allows constant speed under load from 8,000-24, 000 RPM, plus soft start to reduce start-up torque for enhanced control
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64 In. increments and adjusts vertically for a constant switch/cord set location
- Adjustable, tool-free steel motor cam lock allows quick and securely locking depth adjustment and base changes
- Integral, through-the-column dust collection collects 95% of the dust
- Quick-release motor latches for fast and easy motor pack removal for bit and base changes
- Spindle lock allows one-wrench bit changes
- Clear sub-base provides enhanced base durability & bit visibility
- Precision-machined brass bushings and case-hardened steel guide rods provide smooth, accurate plunge stroke
includes
- Motor pack (DW618M)
- Fixed base (DW6184)
- Plunge base (DW6182)
- 1/4" and 1/2" collets
- Wrench
- Subbase concentricity gauge
- Large hole subbase
- Vacuum adaptor
- Heavy-duty kit box
| Amps | 12 A |
| Speed (RPM) | 24000 |
| Voltage Rating | 115 |
| Collet Capacity | 1/4 in, 1/2 in |
| Plunge Capacity | 2 1/2 in |
| Dia. | 6 in |
| Plunge | Yes |
| Tool Wt. | 10.1 lb |
| Weight | 22.6 LB |
| EAN or UPC | 28877428093 |

