- Heavy-Duty 2 HP EVS Plunge Router
description
- Offering stand-out performance and providing convenient, built-in dust collection, the DeWalt DW621 2 HP plunge router is both powerful and well-balanced for precision performance. Variable engine speed ranging from 8,000 RPM to 24,000 RPM with an electronic control that maintains speed during tough cuts means you can use a broad range of bits without the burning delicate woods or getting bogged down. For added convenience, you can set your desired depth quickly and accurately using a rack-and-pinion height adjustment system. This professional router includes long, precision-machined collets in both 1/4-in and 1/2-in sizes and a wrench for efficient bit changes.
features
- 1/4-in to 1/2-in collet capacity for greater versatility
- Full wave electronic variable speed motor with soft start runs at 8,000-24,000 RPM with constant speed under load to ensure a quality finish in all materials
- Rack-and-pinion depth adjuster, with micro-fine adjusting allows quick, accurate set-up
- Integral dust collection system efficiently removes chips and provides superior bit visibility
- Spindle-lock button allows for single-wrench bit changes
- Innovative rubber-coated knobs have plunge-lock and on/off built-in for maximum user control
- 10-amp motor uses state of the art circuitry for soft starts and smooth operation
- Guide bushing adapter plate accepts standard guide bushings for template work, and phosphorous bronze bushings provide a smooth and accurate plunge
- Micro-fine, depth adjustments in increments of 1/256-in for extreme accuracy
includes
- 1/4" and 1/2" collets
- Template guide bushing adapter
- Wrench
| Speed (RPM) | 24000 |
| Amps | 10 A |
| Collet Capacity | 1/4 in, 1/2 in |
| Voltage Rating | 115 |
| Plunge | Yes |
| Tool Wt. | 9 lb |
| Dia. | 6.25 in |
| Plunge Capacity | 2 1/8 in |
| Weight | 10.9 LB |
| EAN or UPC | 28875006217 |

