- Heavy-Duty 2 HP EVS Plunge Router Kit
features
- Innovative, rubber-coated knobs have plunge-lock and on/off built in for maximum user control
- One-piece motor shaft and spindle ensures perpendicularity and accuracy
- Micro-fine depth adjusts in increments of 1/256" for extreme accuracy
- Electronic, variable speed with soft start
- Rack and pinion depth adjuster, with micro-fine adjusting
- Plunge router with built-in dust extraction through the column
- Spindle lock button allows single-wrench bit changes
includes
- Heavy-duty kit box
- Edge guide with dust collection
- 1/4" and 1/2" collets
- Template guide bushing adapter
- Wrench
| Dia. | 6.25 in |
| Plunge | Yes |
| Plunge Capacity | 2 1/8 in |
| Voltage Rating | 115 |
| Speed (RPM) | 24000 |
| Tool Wt. | 9 lb |
| Collet Capacity | 1/4 in, 1/2 in |
| Amps | 10 A |
| Weight | 13.75 LB |

