- Heavy-Duty 3 HP EVS Plunge Router
description
- 15.0 Amp motor uses state-of-the-art circuitry for soft starts and smooth operation.
features
- 1/4-In to 1/2-In collet capacity for greater versatility
- Dust extraction adapter for cleaner work sites
- Guide-bushing adapter plate accepts standard guide bushings for template work
- One-piece motor shaft and spindle ensures perpendicularity and accuracy
- Phosphorous bronze bushings
- 15.0 Amp motor uses state of the art circuitry
- Full wave electronic variable speed motor runs at 8,000-22, 000 rpm with constant speed under load
- Rack and pinion depth adjuster, magnified scale and micro-fine bit depth adjuster
- Spindle-lock button allows for single-wrench bit changes
includes
- 1/4" and 1/2" collets
- Dust extraction adapter
- Template guide bushing adapter
- Wrench
| Amps | 15 A |
| Voltage Rating | 115 |
| Plunge Capacity | 2 7/16 in |
| Plunge | Yes |
| Dia. | 6.6875 in |
| Collet Capacity | 1/4 in, 1/2 in |
| Speed (RPM) | 22000 |
| Tool Wt. | 11.2 lb |
| Weight | 16.5 LB |
| EAN or UPC | 28876006254 |

