- Planer Blade
description
- The DW6655 High Speed Steel Blades are for use with DW680K D26676, D26677 and Makita N1900 planers only. Quick set knives for easy set up and resharpenable edge allows for longer bit life.
features
- Resharpenable edge allows for longer bit life
- For use with DW680K D26676, D26677 and Makita N1900 planers only
- Qucik-set knives for easy set up
- Durable high speed steel construction
- Great for planning wooden studs for framing or hardwoods for furniture making
| Width | 2.4 in |
| Length | 5.9 in |
| Warranty | 30 Days Limited Warranty |
| Height | 0.35 in |
| Battery Included | No |
| No. of Blades | 2 |
| Weight | 0.2 LB |
| EAN or UPC | 28877305950 |

