- 15 degrees Angle
description
- DEWALT 15 degree coil siding and fencing nailer has smooth rubber foot aids in preventing damage to work surface. Tool-free depth of drive adjustment for precise setting of fasteners. Durable, lightweight aluminum housing. Drives wire weld and plastic inserted coil nails.
features
- Tool-free adjustable exhaust
- Tool-free adjustable rafter hook for convenience
- Durable, lightweight aluminum housing
- Drives wire weld and plastic inserted coil nails
- Smooth rubber foot aids in preventing damage to work surface
- Tool-free depth of drive adjustment for precise setting of fasteners
| Width | 5.709 in |
| Voltage | 20 V |
| Load Type | Coil |
| Operating Pressure | 70 - 120 psi |
| Max. Fastener Size | 2 1/2 in |
| Corded | Yes |
| Firing Mode | Full Sequential |
| Warranty | 3 Years Limited Warranty |
| Nail Gun Angle | 15 degree |
| Length | 12.02 in |
| Battery Included | No |
| Height | 13.2 in |
| Power Source | Non-Energy Using |
| Recommended Air Pressure | 70 psi |
| Fastener Size [Min] | 1 1/4 in |
| Weight | 9.2 LB |
| EAN or UPC | 885911397230 |

