- 150 Pieces
- No.0 Size
description
- The DW6804 tube of 150 No. 0 Size Biscuits are manufactured to the highest industry standards with 100% compressed Beech to deliver superior joint strength.
features
- Made of 100% compressed beech with diagonally running wood grain
- DEWALT biscuits are manufactured to the highest industry standards to deliver superior joint strength
- Harvested from North American Well-Managed Forests
| Height | 6 in |
| Battery Included | No |
| Power Source | Non-Energy Using |
| Length | 3.75 in |
| Charger Included | No |
| No. of Pieces | 150 |
| Width | 3.75 in |
| Weight | 0.73 LB |
| EAN or UPC | 28877549002 |

