- Circular Saw Blades
- Joiner Blade
- 4" Blade Diameter
- 6 Number of Teeth
- Wood Cutting Application
description
- The DEWALT DW6805 4-in 6-tooth Plate Joiner Carbide Blade is designed for use with DW682K plate joiner. This blade is constructed from durable carbide for sharp, precise tips that deliver clean cuts and a longer blade life. The DW6805 is built with six teeth, measures four inches in diameter.
applications
- Wood cutting
features
- Blade is designed for use with DW682K plate joiner
- This blade is constructed from durable carbide for sharp, precise tips that deliver clean cuts and a longer blade life
- The DW6805 is built with six teeth, measures four inches in diameter
- Manufactured by DEWALT
| Blade Dia. | 4 in |
| No. of Teeth | 6 |
| Cutting Edge Material | Carbide |
| Packing Type | Carded |
| Type | Joiner Blade |
| Weight | 0.21 LB |
| EAN or UPC | 28876068054 |

