- Heavy-Duty 3-1/4" Planer Kit w/ 3/32" (2.5mm) Depth of Cut
features
- Heavy-duty 7.0 amp motor provides a smooth, even finish in the hardest of woods
- 3/32" (2.5 mm) maximum cut in one pass reduces the amount of passes on your material
- Accepts large resharpenable high speed steel blades for straight edging or framing applications
- Calibrated depth adjustment knob for accurate depth setting and eliminating the need to re-zero your depth
- Also accepts reversible carbide blades for more detailed, accurate woodworking
- Precision-machined shoe bottom and side provides flat surface finish as well as accurate and square rabbet joints
- Kickstand allows you to rest the planer on the material in between passes without gouging your material
- Rubber-coated front-height adjustment knob for greater comfort and better control
- Three precision machined grooves in front shoe provide three different sizes for edge chamfering
- Poly-V drive belt provides increased belt durability
- Ergonomically designed, two finger trigger for increased comfort and less user fatigue
- 15,000 rpm for a smooth, high quality cut
| Planning Width | 3 1/4 in |
| Amps | 7 A |
| Depth of Cut | 3/32 in |
| Tool Wt. | 6.2 lb |
| Rabbeting Depth | 1/2 in |
| No Load RPM | 15,000 rpm |
| Weight | 12.0 LB |
| EAN or UPC | 28875106801 |

