- 125 Pieces
- No.10 Size
description
- The DW6815 tube of 125 No. 10 Size Biscuits are manufactured to the highest industry standards with 100% compressed Beech to deliver superior joint strength.
features
- Made of 100% compressed Beech with Diagonally running wood grain
- DEWALT biscuits are manufactured to the highest industry standards to deliver superior joint strength
- Harvested from North American Well-Managed Forests
| Size | No.10 |
| Width | 3.75 in |
| Charger Included | No |
| Height | 6 in |
| Length | 3.75 in |
| Power Source | Non-Energy Using |
| Battery Included | No |
| No. of Pieces | 125 |
| Weight | 0.685 LB |
| EAN or UPC | 28877545813 |

