- 100 Pieces
- No.20 Size
description
- The DW6825 tube of 100 No. 20 Size Biscuits are manufactured to the highest industry standards with 100% compressed Beech to deliver superior joint strength.
features
- Made of 100% compressed beech with diagonally running wood grain
- DEWALT biscuits are manufactured to the highest industry standards to deliver superior joint strength
- Harvested from north american well-managed forests
| Battery Included | No |
| Width | 3.75 in |
| Charger Included | No |
| Length | 3.75 in |
| Power Source | Non-Energy Using |
| Vibration Uncertainty (K) | 1.5 |
| Size | No.20 |
| No. of Pieces | 100 |
| Height | 5.8 in |
| Weight | 0.73 LB |
| EAN or UPC | 28877545837 |

