- Metal
- Fine Adjustment
- Vacuum Adaptor
description
- The DW6913 Universal Edge Guide with Dust Collection is a straight guide with a fine fence adjuster for precision positioning of the parallel fence. Attaches to standard shop vacuum cleaners and for use with all DEWALT routers.
features
- Straight guide with fine fence adjuster for precision positioning of the parallel fence
- Attaches to standard shop vacuum cleaners (1-1/4", 1-3/8" and 1-1/2")
- For use with all DEWALT routers
| Battery Included | No |
| Length | 13.75 in |
| Power Source | Non-Energy Using |
| Width | 10.25 in |
| Material | Metal |
| Height | 5 in |
| Weight | 4.1 LB |
| EAN or UPC | 28875069137 |

