- Miter Saw Extension Kit
features
- Provides additional material support
- Stores by sliding under base
- Includes one pair of 20" rods, end plate and all mounting hardware
| Type | Extension Kit |
| Height | 1.300 in |
| Length | 21 in |
| Weight | 3.0 LB |
| EAN or UPC | 28873070500 |

