- Miter Saw Length Stop
features
- Makes repetitive cuts of the same length
- Adjusts 0 to 42" from the blade on one DW7050 or DW7080 extension support system
| Length | 17.800 in |
| Type | Length Stop |
| Height | 1 in |
| Weight | 2.75 LB |
| EAN or UPC | 28873070517 |
| Length | 17.800 in |
| Type | Length Stop |
| Height | 1 in |
| Weight | 2.75 LB |
| EAN or UPC | 28873070517 |