- Crown Stops
description
- Accurately position crown molding vertically against the saw fence with these DW7084 Crown Stops (2 included). For use with DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718 and DWS780.
features
- Accurately positions crown molding vertically against the saw fence
- Includes 2 stops - one for each side of the blade
| Width | 5.6 in |
| Power Source | Non-Energy Using |
| Warranty | 3 Years Limited Warranty |
| Height | 3.188 in |
| Length | 8.2 in |
| Battery Included | No |
| Use With | Miter Saws |
| Weight | 1.8 LB |
| EAN or UPC | 28875070843 |

