- Heavy-Duty 8-1/2" Single-Bevel Sliding Compound Miter Saw
features
- Adjustable, stainless steel detent plate with 11 positive stops
- Cuts 3 1/2" crown, nested vertically
- Cuts 3 1/4" base, vertically
- Left miter capacity 50, right capacity 60
- Bevel stops at 0, -2, 33.9, 45, 48
- Miter cam lock system
- Horizontal main handle
- Tall sliding fence
includes
- Carbide blade
- Blade wrench
| Tool Wt. | 43 lb |
| Amps | 15 A |
| RPM [Max] | 5400 rpm |
| Blade Dia. | 8 1/2 in |
| Voltage Rating | 115 |
| Depth of Cut @ 45° | 2 in |
| Depth of Cut @ 90° | 2 in |
| Arbor Hole | 5/8 in |
| Family Name | Heavy-Duty 8-1/2" Single-Bevel Sliding Compound Miter Saw |
| Weight | 50.25 LB |
| EAN or UPC | 28877315355 |

