- 10" Single Bevel Miter Saw
- 15 Amp
- 5,000 Max rpm
features
- Motor delivers extended power and durability
- Stainless steel detent plate with 11 positive stops provides repeatable accuracy and jobsite duability
- Tall sliding fences support crown molding vertically 4 1/2" and easily slides out of the way for bevel cuts
- Laser compatible, designed for use with the LED worklight (DWS7085) or DeWALT® adjustable miter saw laser system (DW7187)
- Three-year limited warranty/one-year free service contract
- Cam miter lock for quick and accurate miter table positioning
- Miter detent override for fine adjustment and precise miter angles
- 0 to 50° left and right miter capacity for greater versatility
- Bevels 3° to 48° for increased cut capacity
- Lightweight (35 lb), built-in carrying handle for increased portability
- Machined base fence support maintains fence perpendicularity with blade for cutting accuracy
| Blade Dia. | 10 in |
| Arbor Hole | 5/8 in |
| RPM [Max] | 5000 rpm |
| Tool Wt. | 35 lb |
| Amps | 15 A |
| Weight | 40.25 LB |
| EAN or UPC | 28877315362 |

