- Precision Saw Blades
- 10" Blade Diameter
- Number of Teeth 40
- 0.071" Thickness
description
- The DEWALT Precision Trim 10-in 40-tooth segmented carbide miter/saw blade is the favored tool of people who constantly work with wood materials. This blade has 40 teeth made from premium micrograin carbide, which prevents wood splintering and produces smooth cutting seams. The blade is also precision-balanced and the plate is laser-cut. As a result, the blade cuts through your wooden materials accurately, giving you straight and smooth seams. This table saw blade is also equipped with dampening slots that reduce blade vibration. The ToughCoat™ finish protects it from heat and friction wear, as well as gum-up that dulls the blade. Shop for the DEWALT 40T carbide miter saw blade at Lowes.com now.
features
- Premium micro-grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
- Precision balanced, laser-cut body provides extremely accurate cuts
- Exclusive dampening slots reduce vibration to enhance cutting accuracy
- Tough coat finish reduces heat, friction, and gum to promote blade life
| Thickness | 0.071 in |
| Type | General Purpose |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 10 in |
| Tooth Angle | 20 ° |
| No. of Teeth | 40 |
| Grind | ATB |
| Kerf | 0.098 in |
| Weight | 1.65 LB |
| EAN or UPC | 28877568744 |

