- Heavy-Duty 12" Single-Bevel Compound Miter Saw
features
- Adjustable, stainless steel miter detent plate with 11 positive stops
- Exclusive precise miter system and machined base fence support
- Tall sliding fence supports crown molding up to 5 1/4" nested and base molding up to 6 1/2" vertically against the fence while easily sliding out of the way for bevel cuts
- Bevels 0° to 48° to the left and 0° to 3° to the right
- 0 to 50° left and right miter capacity for greater versatility
- Four hardened steel bevel stops at 0°, 33.9°, 45°, and 48°
- Cam lock miter handle with miter detent override
includes
- Carbide blade
- Extension kit
- Dust bag
- Blade wrench
options
- delivers visibility to cutting path
- Designed for use with DW7187 DeWALT® adjustable miter saw laser system
| Tool Wt. | 42 lb |
| Amps | 15 A |
| Voltage Rating | 115 |
| Arbor Hole | 5/8 in |
| RPM [Max] | 4000 rpm |
| Depth of Cut @ 90° | 2 in |
| Depth of Cut @ 45° | 2 in |
| Blade Dia. | 12 in |
| Weight | 53.0 LB |
| EAN or UPC | 28877505756 |

