- Precision Saw Blades
- 10" Blade Diameter
- Number of Teeth 50
- 0.071" Thickness
description
- DEWALT Precision Trim 10-in 50T segmented carbide miter/table saw blade is designed for long-time durability and extremely accurate cuts. The 5/8-in arbor provides sufficient support during blade mounting and ensures that the saw blade rotates safely during use. The product also has a Tough Coat™ finish, contributing to a long life. The blade is made with micro-grain carbide. This results in extra-sharp cutting edges. You don’t have to put much physical effort when cutting — the blade does most of the work while you guide it through the wood or plywood. The sharpness also contributes to great accuracy and reduced chances of splintering. DEWALT tools are always worth the investment. Shop this 10-in 50T circular saw blade today.
features
- Premium micro-grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
- Precision balanced, laser-cut body provides extremely accurate cuts
- Exclusive dampening slots reduce vibration to enhance cutting accuracy
- Tough coat finish reduces heat, friction, and gum to promote blade life
| Tooth Angle | 15 ° |
| Kerf | 0.098 in |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 50 |
| Thickness | 0.071 in |
| Blade Dia. | 10 in |
| Type | Combination |
| Grind | ATB+R |
| Weight | 2.0 LB |
| EAN or UPC | 28877568751 |

